Shop All Glues
Titebond
Wood Glue, II Dark Series, Light Brown, 24 hr Full Cure, 8 oz, Bottle
Mfr # 3703
Zoro # G3115296
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dark
- Color Light Brown
- Application Ideal For Radio Frequency (R-F) and Hot Press Gluing Systems, Interior and Exterior
- Materials Bonded Wood, Hardboard, Particleboard, Leather, Cloth and Most Other Porous Materials
- Container Size 8 oz
Product Information
Dimensions
Container Size | 8 oz |
Size | 8 oz |
Description
Wood Glue, Adhesive Color Dark Brown, Application Method Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 8 fl oz, Container Type Bottle, Features Water Cleanup, Non-Toxic, Solvent-Free, Unaffected By Finishes, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Fabric, Leather, Porous Materials, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PL Adhesive Remover, Tan, 10 oz (1390595)
- RECTORSEAL Pipe Thread Sealant 32 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25300)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- TOUCH 'N SEAL Spray Applicator Gun, Black, 46 in (7565070233)
- TITEBOND Instant Adhesive, Original Extend Series, Clear, 24 hr Full Cure, 0.14 fl oz, Tube (9104)
- TITEBOND Dark Titebond II Wood Glue (3704)
- TITEBOND Constr Adhesive 10Oz (4221)
- TITEBOND Titebond II QT WD Glue (5005)
- TITEBOND Wood Glue, 16 fl oz, Bottle, III Ultimate (1414)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- STANLEY GLUE STICKS 0.5IN. CLR 1 (GS25DT)
- Titebond Glues