Shop All Glues
Titebond
Outdoor Adhesive, Crystal Clear, 1 qt
Mfr # 5065
Zoro # G7776915
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Container Size 1 qt
- Application Method Plastic Bottles for Fine Applications, Roller Spreader or Brush
- Standards CONFORMS TO ASTM D-4236
- Application Temp. Range Above 50°F (10°C)
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Outdoor Adhesive |
Color | Crystal Clear |
Application Method | Plastic Bottles for Fine Applications, Roller Spreader or Brush |
Standards | CONFORMS TO ASTM D-4236 |
Application Temp. Range | Above 50°F (10°C) |
Description
The industry standard for woodworking. Ideal for wood, hardboard, particleboard, leather, cloth and most other porous materials. Easy to use, non-toxic, cleans up with water, develops a bond stronger than the wood itself. Offers excellent sandability and is unaffected by finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Epoxy Adhesive, Two 1 fl oz Tubes, Dark Gray, 1:1 Mixing Ratio, 6 hr Functional Cure (8265-S)
- JASCO LQD MSKNG TAPE PRMR 1QT (QJMS300)
- DAP Dry Time Indicator Spackling, PK6, 6 PK (7079812343)
- GORILLA GLUE Gorilla 4 in. W X 8 ft. L Clear Waterproof Repair Tape (107261)
- TITEBOND Construction Adhesive, Original Extend Series, Off-White, 24 hr Full Cure, 10.3 oz, Cartridge (9106)
- TITEBOND Primer and Activator, II Premium Extend Series, Green, 24 hr Full Cure, 0.88 fl oz, Aerosol Can (4134)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- TITEBOND Wood Glue, 8 fl oz, Bottle, II Premium (5003)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- TITEBOND Wood Glue, 4 fl oz, Bottle, II Premium (5002)
- TITEBOND Instant Adhesive, II Dark Series, Clear, 24 hr Full Cure, 0.7 oz, Bottle (3704)
- Titebond Glues