Shop All Caulks & Sealants
Titebond
Metal Roof Sealant, 20 oz, SausaPack, Gray, Allyl Terminated Polyether Base
Mfr # 63052A
Zoro # G6600163
product price: $13.59
/ea
Sold in multiples of 20 for $271.80
$271.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Sealant Base Allyl Terminated Polyether
- Application Provides a Water-Tight Seal Against Water, Wind, Dust and Dirt
- Series WeatherMaster
- Specific Gravity 1.415
Product Information
- Brand Titebond
- MFR # 63052A
- Zoro # G6600163
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 20 oz |
Details
Item | Metal Roof Sealant |
Adhesive Grouping | Sealant |
Color | Gray |
Sealant Base | Allyl Terminated Polyether |
Application | Provides a Water-Tight Seal Against Water, Wind, Dust and Dirt |
Series | WeatherMaster |
Specific Gravity | 1.415 |
Sealant Properties | UV Resistant, VOC-Compliant, Excellent Adhesion |
For Use With | SausaGun |
Sealant Container | SausaPack |
For Use On | Metal, Aluminum, Steel, Galvanized Bonderized Surfaces, Plastics and Glass, Wood, Masonry, PVC |
Sealant Color Family | Grays |
Description
WeatherMaster Metal Roof Sealant, Specific Gravity 1.415
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- DESCO Wescorp Antistatic Masking Tap (81260)
- BUSINESS SOURCE Tape, Masking, 2"x60yd, Krft, PK6 (16462PK)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- TITEBOND Metal Roof Sealant, 20 oz, SausaPack, White, Allyl Terminated Polyether Base (63002A)
- TITEBOND Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (8331)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- TITEBOND WEATHRMSTR TRNSLCNT 10.1 (44011)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clay, Polymer Base (44771B)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18915)
- Titebond Caulks & Sealants