Shop All Glues
Titebond
Glue Wood Molding 16Oz
Mfr # 2404
Zoro # G400464683
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Temp. Range Above 50°F (10°C)
- Application Method Plastic Bottles for Fine Applications, Roller Spreader or Brush
Product Information
Details
Application Temp. Range | Above 50°F (10°C) |
Application Method | Plastic Bottles for Fine Applications, Roller Spreader or Brush |
Description
Titebond No-Run No-Drip Wood Glue is the thickest fastest-drying glue available for use with porous and semi-porous materials. It is ideal for finish trim crown molding baseboards window casings and other applications requiring a professional-strength no-run wood glue. Titebond No-Run No-Drip provides a strong initial tack and fast speed of set yet allows realignment of working pieces. It also develops a bond stronger than the wood itself offers excellent sandability and is unaffected by finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear (RH-F-C-15-24)
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- PERMATEX Permatex High Temp 2oz 12/pk Temperature Resistant Epoxy (84333)
- LOCTITE 0.85 Oz. Epoxy Gel (1405602)
- TITEBOND Contact Cement, White Series, Green, 24 hr Full Cure, 1 pt, Can (5027)
- TITEBOND Wood Glue, 1 gal, Jug, III Ultimate (1416)
- TITEBOND 16OZ Titebond II Glue (5004)
- TITEBOND Glue Wood Molding 8Oz (2403)
- TITEBOND Wood Glue, 5 gal, Pail, II Premium (5007)
- TITEBOND Panel Adhesive, Cold Press Veneer Series, White, 24 hr Full Cure, 3.5 gal, Pail (5177)
- ECLECTIC PRODUCTS Eclectic Products ECL31020 Adhesive E6000 Precision Tip Glue - 1 oz. Card (ECL31020)
- Titebond Glues