Shop All Glues
Titebond
GAL Titebond II Glue
Mfr # 5006
Zoro # G608234545
product price: $42.19
/ea
Sold in multiples of 2 for $84.38
$84.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Titebond II, Gallon, Premium Wood Glue, Passes The ANSI Type II Water Resistance Specification, Offers Excellent Heat Resistance, Strong Initial Tack, Fast Set, Forms A Bond Stronger Than The Wood Itself, Resists Solvents, Heat Water, Sands Easily Without Softening, Paintable, Water Solvent Non Toxic, Ideal For Exterior Woodworking Projects, Including Outdoor Furniture, Birdhouses, Mailboxes, Planters Picnic Tables, FDA Approved For Indirect Food Contact Cutting Boards, VOC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 High Performance Double Coated Tape 0.125 in x 5 yd - 1 per roll (0.125-5-GPT020)
- FROGTAPE 2 X 60YD (1358464)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- ROCKITE Expansion Cement, 10 lb, Pail, 1 Hr Full Cure Time (10010)
- TITEBOND Dark Titebond II Wood Glue (3704)
- TITEBOND Landscape Construction Adhesive, III Ultimate Series, Tan, 24 hr Full Cure, 10 oz, Cartridge (1417)
- TITEBOND 16OZ Titebond II Glue (5004)
- TITEBOND Franklin International Titebond III Ultimate Wood Glue 1414 (37083014143)
- TITEBOND Wood Glue, 4 fl oz, Bottle, II Premium (5002)
- TITEBOND Panel Adhesive, Cold Press Veneer Series, White, 24 hr Full Cure, 3.5 gal, Pail (5177)
- HANDY ART Glue, White, 8 oz (1491-01)
- Titebond Glues