Shop All Spray Foam Sealant
This Product is Discontinued
Titebond
Fire Barrier Spray Foam Sealant, 24 oz, Aerosol Can, Orange, 12 PK (Discontinued)
Mfr # 8542
Zoro # G5387678
This Product is Discontinued
Key Features
- Application Seal, Fill, Bond and Stop Air Infiltration In Areas Where a Fireblock Product Is Required
- Sealant Container Can
- Container Size 24 oz
- Container Type Aerosol Can
- Environment Outdoor
Product Information
- Brand Titebond
- MFR # 8542
- Zoro # G5387678
- UPC # 037083085426
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 24 oz |
Size | 24 oz |
Details
Item | Spray Foam Sealant |
Application | Seal, Fill, Bond and Stop Air Infiltration In Areas Where a Fireblock Product Is Required |
Sealant Container | Can |
Container Type | Aerosol Can |
Environment | Outdoor |
Color | Orange |
Flash Point | -92 Degrees F |
Sealant Base | Polyurethane |
Sealant Properties | Prevents Flame Spread, Easily Identifiable |
Adhesive Grouping | Foam Sealant |
For Use With | Dispensing Unit |
Standards | ASTM 1623, ASTM C518, ASTM D1621, ASTM D1622, ASTM D2126, ASTM E2178, ASTM E814, UL Classified |
Specific Gravity | 1.1 |
Sealant Application | Fire Barrier |
Product Type | Sealant |
Minimum Application Temperature | 40 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Minimum Performance Temperature | 0 Degrees F |
VOC Content Weight | 165 g/L |
Maximum Performance Temperature | 100 Degrees F |
Description
Foam Sealant, Color Orange, Application Kitchen and Bath, Container Size 24 oz, Container Type Can, Sealant Properties Flammable, Standards ASTM 1623, ASTM C518, ASTM D1621, ASTM D1622, ASTM D2126, ASTM E2178, ASTM E814, UL Classified, Maximum Performance Temperature 100 Degrees F, Minimum Performance Temperature 0 Degrees F, VOC Content Weight 165 g/L, Environment Outdoor, Flash Point -92 Degrees F, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.