Shop All Construction Adhesives
Titebond
Epoxy Adhesive, Green, Cartridge
Mfr # 3401
Zoro # G100463474
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cove Base
- Color Green
- Container Type Cartridge
- Application Temp. Range Over 40°F
- Application Family Panel and Drywall
Product Information
- Brand Titebond
- MFR # 3401
- Zoro # G100463474
- UPC # 37083034011
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Epoxy Adhesive |
Type | Cove Base |
Color | Green |
Container Type | Cartridge |
Application Temp. Range | Over 40°F |
Application Family | Panel and Drywall |
Minimum Performance Temperature | 0°F to 120°F |
Description
Green choice Professional Cove Base Adhesive is designed for the quick and easy installation of rubber and vinyl cove bases. Its fast strong grab holds materials firmly in place and eliminates sagging. It offers excellent adhesion to drywall plaster paint wallpaper panelling and ceramic tile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 50 mL Bottle (88448)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- TITEBOND Yellow, 5 gal, Pail (16320)
- TITEBOND Instant Adhesive, GREENchoice Fast Grab FRP Series, Clear, 0.7 oz, Bottle (4056)
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (3452)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 28 oz, Cartridge (5252)
- TITEBOND Rubber Repair Additive, Clear, 8 fl oz, Bottle (5492)
- TITEBOND 10 Oz. Repair Projects Construction Adhesive (4121)
- LOCTITE POWER GRAB All Purpose Synthetic Latex All Purpose Construction Adhesive 9 oz (2022554)
- Titebond Construction Adhesives