Shop All Construction Adhesives
Titebond
Construction Adhesive, GREENchoice Heavy Duty Series, Tube
Mfr # 7471
Zoro # G600463547
original price:
$8.55
4% off
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Tube
- Application Temp. Range 40°F to 100°F (5°C to 38°C)
- Base Type Solvent-Based
- Application Family General Purpose
- Series GREENchoice Heavy Duty
Product Information
- Brand Titebond
- MFR # 7471
- Zoro # G600463547
- UPC # 37083074710
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Construction Adhesive |
Container Type | Tube |
Application Temp. Range | 40°F to 100°F (5°C to 38°C) |
Base Type | Solvent-Based |
Application Family | General Purpose |
Series | GREENchoice Heavy Duty |
Minimum Performance Temperature | 0°F to 120°F |
Description
GREENchoice Heavy Duty Construction Adhesive offers superior interior and exterior strength. Its all-purpose versatility is ideal for all common building materials. It provides a strong grab fills gaps and irregularities and will remain permanently flexible. GREENchoice Heavy Duty is a VOC-compliant formula containing no ozone depleting chemicals making it safer for you and the environment. Unlike solvent-based adhesives it is nonflammable emits no harmful fumes and cleans up with water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 5 gal. Pale Amber Form Release Oil (120044)
- MIDLAND METAL 34 X 260 GREY SS TAPE (982137)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BRG-72mm x 55m-16 rls/cs)
- TITEBOND FRP Construction Adhesive, Light Gray, 1 gal, Pail (2779)
- TITEBOND Construction Adhesive, Cove Base Plus Series, Beige, 28 oz, Cartridge (3402)
- TITEBOND Glue, Cove Base Plus Series, Beige, 1 oz, Cartridge (3401)
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (3452)
- TITEBOND Floor Adhesive, PROvantage Subfloor Series, Light Beige, 28 oz, Cartridge (5482)
- TITEBOND Epoxy Adhesive, Clear, 28 oz, Dual-Cartridge (7292)
- DAP Dynagrip Advanced Subfloor Adhesive 28 oz (7079827042)
- Titebond Construction Adhesives