Shop All Construction Adhesives
This Product is Discontinued
Titebond
Construction Adhesive, 28 oz, Cartridge (Discontinued)
Mfr # 4222
Zoro # G0730274
This Product is Discontinued
Key Features
- Type Polyurethane, VOC Compliant
- Color Brown/Green
- Begins to Harden 1 hr.
- Size 28 oz
- Characteristics Bonds Non-Porous Materials Together
Product Information
- Brand Titebond
- MFR # 4222
- Zoro # G0730274
- UPC # 037083042221
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Size | 28 oz |
Details
Item | Construction Adhesive |
Type | Polyurethane, VOC Compliant |
Color | Brown/Green |
Begins to Harden | 1 hr. |
Characteristics | Bonds Non-Porous Materials Together |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Family | General Purpose |
Description
Construction Adhesive
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.