Shop All Bit Sockets
Titan
Torx Bit Socket, 3/8" Drive, T40, Chrome
Mfr # 68940
Zoro # G7062577
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Finish Chrome
- Category Type Socket Bits
Product Information
- Brand Titan
- MFR # 68940
- Zoro # G7062577
- UPC # 00802090155406
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | T40 |
Details
Socket Type | Torx Bit |
SAE or Metric | Torx(R) |
Item | Torx Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Torx Bit Socket, 3/8 In. Drive, T40, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 18mm (80400)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set, 55-Piece (5/32-9/16 in., 4-14 mm) (SKT05302)
- RIDGID Pipe Wrench Hook Jaw, For 818 / 18 Straight Pipe Wrench Replacement Jaws (31670)
- TITAN Torx Bit Socket, 3/8" Drive, T50, Chrome (68950)
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- TITAN SKT HEX BIT 1/2" DR 17MM (TL15617)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- QUALTOOL High Torque Socket/Bit, 1/4" Sqr Drv, (HTS 2)
- Titan Sockets & Ratchets