Shop All Ratcheting Wrench Sets
This Product is Discontinued
Titan
Swivel-Head Ratchet, Extra Long, Round (Discontinued)
Mfr # 11068
Zoro # G7030368
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Extra Long
- Flexible Head Yes
- Measurement Type SAE
- Size 1/4" Drive
Product Information
- Brand Titan
- MFR # 11068
- Zoro # G7030368
- UPC # 00013317022962
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4" Drive |
Details
SAE or Metric | SAE |
Wrench Style | Extra Long |
Flexible Head | Yes |
Measurement Type | SAE |
Item | Extra Long Round Swivel-Head Ratchet |
Description
Extra Long Round Swivel-Head Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.