Titan

Steel Scaffolding Unit, 6'L X 6-1/2'H


product price: $395.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Length 72 in
  • Overall Height 78 in
  • Overall Width 29-1/2 in
  • Material Steel
  • Color Yellow
See all product information

Product Information

  • Brand Titan
  • MFR # 309101
  • Zoro # G508663087
  • UPC #
    707022376464
  • Country of Origin China
  • Category Scaffolding

Dimensions

Overall Length 72 in
Overall Height 78 in
Overall Width 29-1/2 in

Details

Material Steel
Item Tower
Color Yellow

Description

Rugged 1-1/2 square tubular steel construction. Height can be adjusted by a single user easily and without tools at 4 increments. Height adjustment mechanism is surrounded by a protective D-ring for safety. The four 5 swivel casters will not roll or swivel when locked. Rungs spaced on 12 centers. UL listed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.