Shop All Screwdriver Sets
Titan
Screwdriver Set, 8 pcs.
Mfr # 17208
Zoro # G7052558
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16", 3/16", 1/4", 1", #1, #2, #3
- Number of Pieces 8
- Includes (4) Slotted: 5/16" x 6", 1/4" x 4", 3/16" x 3" and Stubby Slotted Screwdriver 3/16"; (4) Phillips: #3 x 6", #2 x 4", #1 x 3" and Stubby Phillips Screwdriver 1"
- SAE or Metric SAE
- Features TPR Handles, Chrome Vanadium Steel Shafts, Magnetic Tips, Re-Usable Storage Tray
Product Information
- Brand Titan
- MFR # 17208
- Zoro # G7052558
- UPC # 00802090172083
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 5/16", 3/16", 1/4", 1", #1, #2, #3 |
Details
Item | Screwdriver Set |
Number of Pieces | 8 |
Includes | (4) Slotted: 5/16" x 6", 1/4" x 4", 3/16" x 3" and Stubby Slotted Screwdriver 3/16"; (4) Phillips: #3 x 6", #2 x 4", #1 x 3" and Stubby Phillips Screwdriver 1" |
SAE or Metric | SAE |
Features | TPR Handles, Chrome Vanadium Steel Shafts, Magnetic Tips, Re-Usable Storage Tray |
Material | Chrome Vanadium |
Bit Style | Slotted, Phillips |
Description
Screwdriver Set,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12M-612)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- DRILL AMERICA m4x.75 HSS Metric Hand Tap (DWTSMT4X.75)
- TITAN Extra Long Ratcheting Screwdriver, 18" (12218)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- TITAN Ratcheting Precision Screwdriver, 26 pcs. (16092)
- TITAN TRIM TOOL SET 7 PC MINI (TL15068)
- TITAN Insulated Electrical ScrewdriverSet, 7pcs (17237)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (slotted type). (9100GA)
- FELO 0715761553 R-Go M-Tec Box Set (10 Piece) (0715761553)
- Titan Screwdriver Sets