Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 7.5 MFD, 2-3/4 In. H
Mfr # TOCF7.5
Zoro # G4554794
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 2 11/16 in
- Overall Width 2 in
Product Information
- Brand Titan Pro
- MFR # TOCF7.5
- Zoro # G4554794
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 2 in |
Case Height | 2 3/16 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 7.5, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B42 (B42)
- MARATHON 1.50 Hp Jet Pump Motor, 3 Phase, 3600 Rpm (J064A)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/2"-14 Thread (707001-0808)
- TITAN PRO Motor Run Capacitor, 3 MFD, 2-3/4 In. H (TOCF3)
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- TITAN PRO Motor Run Capacitor, 4 MFD, 2-3/4 In. H (TOCF4)
- TITAN PRO Motor Dual Run Cap, 50/5 MFD, 370-440V (TRCFD505)
- TITAN PRO Motor Dual Run Cap, 35/4 MFD, 370-440V (TRCFD354)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- MARS Rnd Run Capacitor, 5Mfd, 370V, Ms12995 (12995)
- Titan Pro Motor Capacitors