Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 6 MFD, 3-3/16 In. H
Mfr # TOCF6
Zoro # G4576923
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 in
- Overall Width 2 in
Product Information
- Brand Titan Pro
- MFR # TOCF6
- Zoro # G4576923
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 2 9/16 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 6, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Switch, 145-175 psi, 4 Port (034-0199RP)
- LOC-LINE Nozzle, XR Style, 0.117in.dia, PK2 (72050)
- PARKER Filter Element, 10 Micron, 4 GPM, PK2 (932017Q)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- TITAN PRO Motor Run Capacitor, 10 MFD, 3-3/16 In. H (TOCF10)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- TITAN PRO Motor Dual Run Cap, 15/4MFD, 370-440V, Oval (TOCFD154)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- TITAN PRO Motor Dual Run Cap, 55/5 MFD, 370-440V (TRCFD555)
- TITAN PRO Motor Dual Run Cap, 80/5 MFD, 370-440V (TRCFD805)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- Titan Pro Motor Capacitors