Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 55 MFD, 5-1/2 In. H
Mfr # TOCF55
Zoro # G4585043
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 55
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 5 9/16 in
Product Information
- Brand Titan Pro
- MFR # TOCF55
- Zoro # G4585043
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 9/16 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 3/4 in |
Case Height | 5 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 55, Overall Height 5 9/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6KP31)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- PARKER O-Ring Lube, 2 oz (O-LUBE 884-2)
- TITAN PRO Motor Dual Run Cap, 70/5 MFD, 370-440V (TRCFD705)
- TITAN PRO Motor Run Capacitor, 80 MFD, 4-13/16 In. H (TRCF80)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-7/16 In. H (TRCF20)
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- TITAN PRO Motor Dual Run Cap, 40/5MFD, 370-440V, Oval (TOCFD405)
- TITAN PRO Motor Run Capacitor, 6 MFD, 3-3/16 In. H (TOCF6)
- DAYTON Run Capacitor, 35 MFD, 370V, Round (2MEE1)
- Titan Pro Motor Run Capacitors