Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 25 MFD, Oval, 4 In. H
Mfr # TOCF25A
Zoro # G4542964
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 25
- Capacitor Voltage 480V AC
- Capacitor Shape Oval
- Overall Height 4 5/32 in
Product Information
- Brand Titan Pro
- MFR # TOCF25A
- Zoro # G4542964
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 5/32 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 15/16 in |
Case Height | 3 11/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 480V AC, Microfarad Rating 25, Overall Height 4 5/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- WEATHERHEAD Fitting C5515X4 1/4In O-Ring Connector (C5515X4)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, 52100 Steel, Blk Oxide Inner - Setscrew Lck (VTBS-224)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TRCFD4075)
- TITAN PRO Motor Run Capacitor, 10 MFD, 2-7/8 In. H (TRCF10)
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-7/8 In. H (TRCF7.5)
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TOCFD4075)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TRCFD3575)
- TITAN HD Motor Dual Run Cap, 45/3 MFD, 440V, Round (PRCFD453A)
- Titan Pro Motor Capacitors