Shop All Motor Run Capacitors
Titan Pro
Motor Run Capacitor, 10 MFD, 3-3/16 In. H
Mfr # TOCF10
Zoro # G4611311
original price:
$4.67
14% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 in
- Overall Width 2 in
Product Information
- Brand Titan Pro
- MFR # TOCF10
- Zoro # G4611311
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 in |
Overall Width | 2 in |
Case Height | 2 9/16 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 10, Overall Height 3 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 128 SCFM Flow Rate, 150 psi Pres (L26-04A)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End, PK 50 (FFS146-50K)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- TITAN PRO Motor Run Capacitor, 6 MFD, 3-3/16 In. H (TOCF6)
- TITAN PRO Motor Dual Run Cap, 15/4MFD, 370-440V, Oval (TOCFD154)
- TITAN PRO Motor Dual Run Cap, 80/7.5 MFD, 370-440V (TRCFD8075)
- TITAN PRO Motor Dual Run Cap, 70/5 MFD, 370-440V (TRCFD705)
- TITAN PRO Motor Dual Run Cap, 45/7.5 MFD, 370-440V (TRCFD4575)
- TITAN PRO Motor Dual Run Cap, 15/5MFD, 370-440V, Oval (TOCFD155)
- TITAN PRO Motor Run Capacitor, 40 MFD, 4-9/16 In. H (TOCF40)
- Titan Pro Motor Run Capacitors