Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 55/7.5 MFD, 370-440V
Mfr # TRCFD5575
Zoro # G4617137
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 27/32 in
- Overall Width 2 3/8 in
Product Information
- Brand Titan Pro
- MFR # TRCFD5575
- Zoro # G4617137
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 27/32 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 1/2 in |
Case Height | 4 11/32 in |
Diameter | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 55/7.5, Overall Height 4 27/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Rgltr, 3000Srs, Npt, R37451-620 (R37451-620)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-34AS)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TRCFD2575)
- TITAN PRO Motor Run Capacitor, 3 MFD, 2-3/4 In. H (TOCF3)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/2 In. H (TOCF55)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- Titan Pro Motor Capacitors