Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 40/7.5 MFD, 370-440V
Mfr # TOCFD4075
Zoro # G4586863
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 40/7.5
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 9/32 in
Product Information
- Brand Titan Pro
- MFR # TOCFD4075
- Zoro # G4586863
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 9/32 in |
Overall Width | 3 9/16 in |
Overall Depth | 1 3/4 in |
Case Height | 3 25/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 40/7.5, Overall Height 4 9/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- PEER Radial Ball Bearing- Extra Small Size With Two Shields (77R6)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- FESTO Adapter NEFC-M12G8-0.3-M12G5-LK (NEFC-M12G8-0.3-M12G5-LK)
- TITAN PRO Motor Dual Run Cap, 30/4MFD, 370-440V, Oval (TOCFD304)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-15/16 In. H (TOCF45)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-3/16 In. H (TOCF20)
- TITAN PRO Motor Run Capacitor, 70 MFD, 5-13/32 In. H (TRCF70)
- TITAN PRO Motor Dual Run Cap, 40/5 MFD, 370-440V (TRCFD405)
- TITAN PRO Motor Dual Run Cap, 50/5 MFD, 370-440V (TRCFD505)
- DAYTON Motor Dual Run Cap, 55/5 MFD, 440V, Round (2MEK4)
- Titan Pro Motor Capacitors