Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 40/3 MFD, 370-440V
Mfr # TRCFD403
Zoro # G4553123
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 1/4 in
- Overall Width 2 1/2 in
Product Information
- Brand Titan Pro
- MFR # TRCFD403
- Zoro # G4553123
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 2 1/2 in |
Case Height | 3 3/4 in |
Diameter | 2 1/2 in |
Overall Depth | 2 1/2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 40/3, Overall Height 4 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN47)
- BESTORQ SPB3250 V Belt, 3250 mm (126.75 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB3250)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- TRITAN Bearings, 10.00mm Bore Dia., 38,000 RPM (R6)
- TITAN PRO Motor Dual Run Cap, 40/7.5 MFD, 370-440V (TRCFD4075)
- TITAN PRO Motor Dual Run Cap, 45/3 MFD, 370-440V (TRCFD453)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- TITAN PRO Motor Run Capacitor, 6 MFD, 3-3/16 In. H (TOCF6)
- TITAN PRO Motor Run Capacitor, 25 MFD, 4-53/64 In. H (TRCF25)
- TITAN PRO Motor Run Capacitor, 70 MFD, 5-13/32 In. H (TRCF70)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45250H)
- Titan Pro Motor Capacitors