Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 25/7.5 MFD, 370-440V
Mfr # TOCFD2575
Zoro # G4558504
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 3 31/32 in
- Overall Width 2 13/16 in
Product Information
- Brand Titan Pro
- MFR # TOCFD2575
- Zoro # G4558504
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 31/32 in |
Overall Width | 2 13/16 in |
Overall Depth | 1 3/4 in |
Case Height | 3 15/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Oval, 440/370V AC, Microfarad Rating 25/7.5, Overall Height 3 31/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air/Oil Separator replacement for 2911006800 / ATLAS COPCO (B1AS0001025)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP 90 (2501-08-08)
- PARKER Hydraulic Hose Adapter, 1.13" L, 4800 psi (3/8 GG-SS)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (11W368)
- TITAN PRO Motor Dual Run Cap, 25/5MFD, 370-440V, Oval (TOCFD255)
- TITAN PRO Motor Run Capacitor, 80 MFD, 4-13/16 In. H (TRCF80)
- TITAN PRO Motor Dual Run Cap, 35/4 MFD, 370-440V (TRCFD354)
- TITAN PRO Motor Dual Run Cap, 55/5 MFD, 370-440V (TRCFD555)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- TITAN PRO Motor Run Capacitor, Oval, 3-9/16 In. H (TOCF12.5)
- TRANE PARTS 370/440V Oval Run Capacitor Replaces CPT00088 (SFCAP10440 10MFD)
- Titan Pro Motor Capacitors