Shop All Motor Run Capacitors
Titan Pro
Motor Dual Run Cap, 20/15 MFD, 370-440V
Mfr # TRCFD2015
Zoro # G4572881
original price:
$10.79
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 4 7/16 in
- Overall Width 1 31/32 in
Product Information
- Brand Titan Pro
- MFR # TRCFD2015
- Zoro # G4572881
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 7/16 in |
Overall Width | 1 31/32 in |
Case Height | 3 15/16 in |
Diameter | 1 31/32 in |
Overall Depth | 2 in |
Terminal Tab Width | 1/4 in |
Description
Motor Dual Run Capacitor, Motor Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 20/15, Overall Height 4 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (6K338)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- GATES Truflex V-Belts, 5L550 (5L550)
- TITAN PRO Motor Dual Run Cap, 30/5 MFD, 370-440V (TRCFD305)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-15/16 In. H (TOCF30)
- TITAN PRO Motor Run Capacitor, 55 MFD, 5-1/2 In. H (TOCF55)
- TITAN PRO Motor Run Capacitor, 35 MFD, 4-3/8 In. H (TOCF35)
- TITAN PRO Motor Run Capacitor, 25 MFD, 3-9/16 In. H (TOCF25)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- Titan Pro Motor Run Capacitors