Shop All Paint Roller Kits
This Product is Discontinued
Titan
Paint Roller Kit, 5 Pieces, 9 in. Roller L (Discontinued)
Mfr # 310-110
Zoro # G4326607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 5
- Includes 3 ft Extruded Pole, LX-79 In-Line Gun, Pressure Roller Head Assembly, Spray Roller Head Assembly, Swivel Head Assembly
- Roller Length 9 in
- Nap 1 1/4 in
- Handle Material Metal
Product Information
- Brand Titan
- MFR # 310-110
- Zoro # G4326607
- UPC # 612560032287
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 9 in |
Overall Length | 9 in |
Nap Size | 1 1/4 in |
Details
Item | Paint Roller Kit |
Number of Pieces | 5 |
Includes | 3 ft Extruded Pole, LX-79 In-Line Gun, Pressure Roller Head Assembly, Spray Roller Head Assembly, Swivel Head Assembly |
Nap | 1 1/4 in |
Handle Material | Metal |
Cover Material | Knit Fabric |
Surfaces | Smooth to Medium |
Paint Type | Latex Paints, Oil Based Paints |
Shank Material | Metal |
Material | Fabric |
Roller Frame Style | Wire |
Surface Type | Medium, Semi-Smooth, Smooth |
Handle Color | Silver |
Surface Material | All Purpose |
Paint Roller Type | Standard Paint Roller Kit |
Number of Pieces Included | 5 |
Description
Paint Roller Kit, 9 in Roller Length, Nap Size 1 1/4 in, Cover Material Knit Fabric, Surface Material All Purpose, Surface Type Medium, Semi-Smooth, Smooth, 9 in Overall Length, Paint Roller Type Standard Paint Roller Kit, Roller Frame Style Wire, Handle Material Metal, Paint Type Latex Paints, Oil Based Paints, Handle Color Silver, Shank Material Metal, Includes 3 ft Extruded Pole, LX-79 In-Line Gun, Pressure Roller Head Assembly, Spray Roller Head Assembly, Swivel Head Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.