Shop All Automotive Stands
Titan
Outrigger Pad, 36 x 36 x 3 In.
Mfr # 14463
Zoro # G4875543
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$1,616.00
Free 30-Day Returns
Key Features
- Pad Thickness 3 in
- Pad Width 36 in
- Material Polymer
- Pad Length 36 in
- Includes 1 Jack Pad
Product Information
- Brand Titan
- MFR # 14463
- Zoro # G4875543
- UPC # 811388021699
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Width | 36 in |
Pad Length | 36 in |
Overall Length | 36 in |
Overall Width | 36 in |
Details
Pad Thickness | 3 in |
Material | Polymer |
Item | Outrigger Pad |
Includes | 1 Jack Pad |
Standards | OSHA 29 CFR 1926.305 |
Load Capacity Vertical | 200 ton |
Overall Thickness | 3 in |
Product Type | Jack Plate |
For Use With | Bottle Jacks, Hydraulic Rams, Jack Stands |
Shape | Square |
Handle Color | Orange |
Item Weight | 135 lb |
Handle Type | Rope Style |
Color | Black |
Features | Non-Skid Surface |
Resistance Properties | Oil-Resistant |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 200 ton, Color Black, Handle Type Rope Style, Overall Length 36 in, Overall Width 36 in, Overall Thickness 3 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Jack Stands, Handle Color Orange, Includes 1 Jack Pad, Item Weight 135 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER Promar1 DS Series Marine Battery Charger, 5Amp / 1 Bank (31505)
- DRAW-TITE RECEIVER/COUPLER/TRAILER LOCKS - KEYED ALIKE SET (63256)
- BOJO TOOLS 10 PC Master Installer Kit Silver in box (ATH-MSF1-NGL)
- HANSON 14mm - 1.25 Spark Plug Tap (2449)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- SIMPLEX SJ2012, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 9 in (228, 6 mm) in Stroke (SJ2012)
- Titan Automotive Stands