Shop All Automotive Stands
Titan
Outrigger Pad, 18 x 18 x 1 In.
Mfr # 14472
Zoro # G4875561
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Pad Length 18 in
- Pad Width 18 in
- Pad Thickness 1 in
- Includes 1 Jack Pad
Product Information
- Brand Titan
- MFR # 14472
- Zoro # G4875561
- UPC # 811388021767
- Country of Origin United States
- Category Automotive Stands
Dimensions
Pad Length | 18 in |
Pad Width | 18 in |
Overall Width | 18 in |
Overall Length | 18 in |
Details
Material | Polymer |
Item | Outrigger Pad |
Pad Thickness | 1 in |
Includes | 1 Jack Pad |
Standards | OSHA 29 CFR 1926.305 |
Load Capacity Vertical | 50 ton |
Item Weight | 15 lb |
Resistance Properties | Oil-Resistant |
Handle Type | Rope Style |
For Use With | Bottle Jacks, Hydraulic Rams |
Features | Non-Skid Surface |
Product Type | Jack Plate |
Handle Color | Blue |
Shape | Square |
Overall Thickness | 1 in |
Color | Black |
Description
Outrigger Pad, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 50 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 18 in, Overall Thickness 1 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Handle Color Blue, Includes 1 Jack Pad, Item Weight 15 lb, Overall Diameter Not Applicable, Resistance Properties Oil-Resistant, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, Black, 3/0 ga., 25 ft. (82-5723)
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 54 gal. (6234)
- WONDERGEL/ PURPLE Ultimate Purple Cushion (PSCUMT01)
- SAFETY SEAL TRUCK PLUG TOOL NEEDLE (SSLNT)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- TITAN Outrigger Pad, 18 x 18 x 2 In. (14469)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- TITAN Jack Stands, 22 Ton Cap, PR (14400)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- SIMPLEX SJ2012, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 9 in (228, 6 mm) in Stroke (SJ2012)
- Titan Automotive Stands