Shop All Scissors
Titan
Multi Purpose Shears 7-1/2"
Mfr # 12345
Zoro # G7051821
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Blade Material Stainless Steel
- Handle Material Polypropylene
- Cutting Edge Sharp
- Features Lightweight, Ergonomic Overmolded Tpr Grips To Reduce User Fatigue, Spring Loaded Handles, Extended Tang For Durability
Product Information
Dimensions
Overall Length | 7-1/2" |
Details
Blade Material | Stainless Steel |
Handle Material | Polypropylene |
Cutting Edge | Sharp |
Item | Shear |
Features | Lightweight, Ergonomic Overmolded Tpr Grips To Reduce User Fatigue, Spring Loaded Handles, Extended Tang For Durability |
Primary Application | Multipurpose |
Description
Multi Purpose Shears 7-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Black Ink PK (AVE07888)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- TITAN Offset Metal Shears, Multi-Purpose, 10" (12444)
- CYNAMED Professional Hair Barber Cutting Scissor (CYZR-992)
- KLEIN TOOLS Utility Shear, Curved Blades , 6-3/8-Inch (544C)
- KLEIN TOOLS Embroidery Scissor, Curved Blade, 4-3/8-Inch (G104C)
- BETA Electrician's scissors, straight stainless steel blades, with microteeth (011280051)
- CYNAMED EMT Medical Shears, 7.25", Green (CYZR-0065)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- Titan Scissors