Shop All Lug Nut Wrenches
Titan
Lug Wrench, Steel, 4 Way Type, 25" L
Mfr # 72175
Zoro # G9527266
Sold in multiples of 10 for $460.50
$460.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 25 in
- Sockets Included 7/8 in , 15/16 in , 1 in , 1-1/16 in
- Material Steel
- Length (In.) 25 in
Product Information
- Brand Titan
- MFR # 72175
- Zoro # G9527266
- UPC # 811388028025
- Country of Origin China
- Category Lug Nut Wrenches
Dimensions
Overall Length | 25 in |
Length (In.) | 25 in |
Socket Size | 1 1/16 in, 1 in, 15/16 in, 7/8 in |
Overall Width | 25 in |
Socket Size - Lug Nuts | 7/8 in, 15/16 in, 1 in, 1 1/16 in |
Overall Length - Maximum | 25 in |
Description
Lug Nut Wrench, Socket Size 1 1/16 in, 1 in, 15/16 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, Pick-Up Trucks, Sedans, Vans, Overall Length 25 in, Steel, Black Oxide, Overall Width 25 in, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 2-1/8 x 5/16", CRW1, NBR (13649)
- WIX FILTERS Air Filter, 42476 (42476)
- QUAKER STATE Defy 5W-20 Gasoline Synthetic Blend Motor Oil 1 qt (550043274)
- MAYHEW Pneumatic Hammer, 18" (32002)
- TITAN Lug Wrench, Steel, 4 Way Type, 20" L (72170)
- TITAN Lug Wrench, Steel, 4 Way Type, 20" L (72165)
- TITAN Lug Wrench, Steel, 4 Way Type, 14" L (72160)
- INNOVATIVE PRODUCTS OF AMERICA Tight Access Tool, 14" L x 5/8" W x 14" H (8100)
- LOCK TECHNOLOGY Twist Socket Lug Nut Removal Tool (4350)
- PRIME-LINE WORKPRO W114014 14 in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack (W114014)
- PRIME-LINE WORKPRO W114015 16-in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack (W114015)
- Titan Lug Nut Wrenches