Shop All Lock Nuts
Titan Industrial Supply
Lock Nut, 1/2"-13, Nylon, Grade 8
Mfr # T1213NLNYZ8
Zoro # G009116174
product price: $0.62
/ea
Sold in multiples of 14 for $8.68
$8.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Nylon
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Titan Industrial Supply
- MFR # T1213NLNYZ8
- Zoro # G009116174
- UPC # 675283496361
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Material | Nylon |
Material Grade/Class | Grade 8 |
System of Measurement | Inch |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03034)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- SIMPSON STRONG-TIE RFB BOLT Concrete Screw, 5 in. L, Hot Dipped Galvanized, 2 PK (RFB#4X5HDGP2)
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 5 (T3816NLNZ5)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded (T1420NLNSS)
- TITAN INDUSTRIAL SUPPLY M6-1.0 Metric 8.8 Coarse Nylon Locknut (TM6NLNZ88)
- TITAN INDUSTRIAL SUPPLY M14-2.0 Metric 8.8 Coarse Nylon Locknut (TM14NLNZ88)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/4"-20, Nylon, Grade 8 (T1428NLNYZ8FT)
- TITAN INDUSTRIAL SUPPLY Lock Nut, M8-1.25, Nylon (TM8NLNZ88)
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- Titan Industrial Supply Lock Nuts