Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, M20-2.50, Class 10.9
Mfr # TM20HNZ109
Zoro # G609152855
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- System of Measurement Metric
Product Information
- Brand Titan Industrial Supply
- MFR # TM20HNZ109
- Zoro # G609152855
- UPC # 675283494701
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M20-2.50 |
Details
Item | Hex Nut |
Material Grade/Class | Class 10.9 |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M16, 35 mm ID, Steel, Zinc Plated (580-M16-ST)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-A)
- MIDWEST FASTENER Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68524)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 10.9 (TM16HNZ109)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 5 (T1420HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded (T1213HNSS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded (T3816HNSS)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04180.075.0002)
- Titan Industrial Supply Hex Nuts