Shop All Hex Nuts
Titan Industrial Supply
Hex Nut, M10-1.50, Class 8.8
Mfr # TM10HNZ88
Zoro # G609152770
product price: $0.23
/ea
Sold in multiples of 36 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- System of Measurement Metric
Product Information
- Brand Titan Industrial Supply
- MFR # TM10HNZ88
- Zoro # G609152770
- UPC # 675283495593
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Hex Nut |
Material Grade/Class | Class 8.8 |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100973)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 5 in Shank, 1-3/4 in ID, Steel, Galvanized (N2029-5)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 10 PK (M07160.200.0045)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 8.8 (TM20HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M12-1.75, Class 8.8 (TM12HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M6-1.00, Class 8.8 (TM6HNZ88)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded (T5811HNSS)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/4"-10, Grade 5 (T3410HNZ5)
- METRIC BLUE Hex Nut, M10-1.50, Alloy Steel, Class 10, Blue Phosphate, 8 mm Ht, 25 PK (UST182708)
- Titan Industrial Supply Hex Nuts