Shop All Hex Head Cap Screws
Titan Industrial Supply
Grade 5, Hex Head Cap Screw, 3 in L
Mfr # T12133Z5
Zoro # G109116203
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 in
Product Information
- Brand Titan Industrial Supply
- MFR # T12133Z5
- Zoro # G109116203
- UPC # 675283498310
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0450-188)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 25 PK (U37061.043.0001)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (U01330.087.0002)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 4 in L (T716144YZ8)
- TITAN INDUSTRIAL SUPPLY M12-1.75 x 80 Metric 8.8 Coarse Hex Head Cap Screw (TM1280Z88)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 1-1/2 in L (T3816112Z5)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, Stainless Steel, 1 in L (T716141Z5)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T14202YZ8)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 100 Metric 8.8 Coarse Hex Head Cap Screw (TM16100Z88)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (68046)
- Titan Industrial Supply Hex Head Cap Screws