Shop All Screw & Bolt Assortments
Titan Industrial Supply
3610 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment
Mfr # T3610BA109
Zoro # G209152606
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Industrial Supply
- MFR # T3610BA109
- Zoro # G209152606
- UPC # 665871580435
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-3610 Piece Metric 10.9 Coarse Thread Bolt & Nut Bin Assortment Type: Metric 10.9 Coarse ThreadDrive Type: Hex HeadMaterial: Allow SteelFinish: ZincThread Sizes: M6, M8, M10, M12, M14Number of Pieces: 3610 Fasteners, 1-Durham 40 Hole Metal Bin, Labels for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, Nylon Locknuts, SAE Flat Washers, SAE Lock WashersBin Dimensions: WxDxH- 33-13/16 in. x 8-1/2 in. x 22-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- DELTANA Wood Screw, #12, 1 in, Bronze Steel (SCWS1210U10B)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Drawer Assortment (T1275D109)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T2230BA5)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO109)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8C)
- TITAN INDUSTRIAL SUPPLY Set Screw Assortment (SMPLSS)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- Titan Industrial Supply Screw & Bolt Assortments