Shop All Screw & Bolt Assortments
Titan Industrial Supply
1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment
Mfr # T1275HO8.8
Zoro # G909152814
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Industrial Supply
- MFR # T1275HO8.8
- Zoro # G909152814
- UPC # 665871508712
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-1275 Piece Metric 8.8 Coarse Thread Bolt & Nut Fastener Assortment *This assortment consists of fasteners and does not include a drawer or bin. Type: Metric 8.8 Coarse Thread AssortmentDrive Type: Hex HeadFinish: ZincThread Sizes: M6, M8, M10, M14Number of Pieces: 1275 FastenersProduct Type: Hex Head Cap Screws, Hex Nuts, SAE Flat Washers, SAE Lock Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04360.062.0800)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38403.043.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55067.050.2400)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D8C)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T3610BA109)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment (T2230BA109)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO5)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 8.8 Coarse Thread Bolt and Nut Bin Assortment (T3610BA88C)
- Titan Industrial Supply Screw & Bolt Assortments