Shop All Screw & Bolt Assortments
Titan Industrial Supply
1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment
Mfr # T1275D8.8
Zoro # G809152679
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Industrial Supply
- MFR # T1275D8.8
- Zoro # G809152679
- UPC # 665871614833
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-1275 Piece Metric 8.8 Coarse Thread Bolt & Nut Drawer Assortment Type: Metric 8.8 Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: ZincThread Sizes: M6, M8, M10, M14Number of Pieces: 1275 Fasteners, Durham 24 Compartment Metal Drawer, Labeled for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, SAE Flat Washers, SAE Lock WashersDrawer Dimensions: WxDxH- 18-5/16 in. x 12-7/16 in. x 3-1/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, #10 x 1-1/2 in, Wafer Head Phillips Drive (NPWD101121)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- ZORO SELECT Coupling Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 9/16 in Hex Wd, 5 PK (250424BG)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA5C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA8C)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO8FT)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- Titan Industrial Supply Screw & Bolt Assortments