Shop All Screw & Bolt Assortments
Titan Industrial Supply
1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Drawer Assortment
Mfr # T1275D5
Zoro # G609152879
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Titan Industrial Supply
- MFR # T1275D5
- Zoro # G609152879
- UPC # 665871575745
- Country of Origin United States
- Category Screw & Bolt Assortments
Description
Titan Industrial Supply-1275 Piece Grade 5 USS Coarse Thread Bolt & Nut Drawer Assortment Type: Grade 5 USS Coarse Thread Drive Type: Hex HeadMaterial: Allow SteelFinish: ZincThread Sizes: 1/4 in., 5/16 in., 3/8 in., & 1/2 in.Number of Pieces: 1275 Fasteners, Durham 24 Compartment Metal Drawer, Labeled for easy organization.Product Type: Hex Head Cap Screws, Hex Nuts, SAE Flat Washers, SAE Lock WashersDrawer Dimensions: WxDxH- 18-5/16 in. x 12-7/16 in. x 3-1/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel (12948 0)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.060.0060)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X120HDR/22)
- ZORO SELECT 2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.200.0001)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment, 2PK (T3610HO8C)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Grade 5 USS Coarse Thread Bolt and Nut Bin Assortment (T3610BA5C)
- TITAN INDUSTRIAL SUPPLY 3610 Piece Metric 8.8 Coarse Thread Bolt and Nut Bin Assortment (T3610BA88C)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 USS Coarse Thread Bolt and Nut Plastic Bin Assortmen (T24PL8)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO8.8)
- KLEER CRTXSCRW 2-3/4"" 50LFT/BX (KFS50SM)
- Titan Industrial Supply Screw & Bolt Assortments