Shop All Screwdriver Bits
Titan
Impact Bit Set, 5 pcs., 2"
Mfr # 16075
Zoro # G7017652
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
Product Information
- Brand Titan
- MFR # 16075
- Zoro # G7017652
- UPC # 00802090160752
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Phillips |
Item | Impact Bit Set,5 pcs.,2" |
Description
Impact Bit Set,5 pcs.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Multi-Bits and Precision Pick Screwdrvr (CMHT68002)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- TITAN WRENCH 12" STRAP (TL21315)
- KRAFT TOOL Square End Magnesium Bull Float Blad, 24 (CC865-01)
- TITAN Tamper Resist Torx Driver, 6 pcs. (17210)
- TITAN Tamper Resistant Hex Bit Set, 13 pcs. (16135)
- TITAN ® 1/4 in. Drive Teardrop Ratchet (66101)
- TITAN Star Bits Set, Tampr Restnt, 5 pt., 13 pcs. (16137)
- TITAN BIT DRIVER 90 DEGREE (TL16235)
- TITAN BIT SET TORSION IMPACT 50pc (TL16251)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 5mm, 7/8" (SZ-7-5MM)
- Titan Screwdrivers and Nutdrivers