Shop All Bit Sockets
Titan
Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome
Mfr # 15601
Zoro # G7056782
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Product Information
- Brand Titan
- MFR # 15601
- Zoro # G7056782
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | 5.5mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,1/4 In. Drive,5.5mm,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 60 Piece Carbon Steel Tap Die Set (1011-0106)
- DRILL AMERICA 7/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X7/16)
- LENOX Hole Saw (LXAH378)
- STARRETT Hacksaw Blade, Steel, 18 (RS1806-6)
- TITAN Hex Bit Socket, 1/4" Drive, 3mm, Chrome (15603)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- TITAN Hex Bit Socket, 1/4" Drive, 5mm, Chrome (15605)
- TITAN SKT T-55 TORX BIT (TL68955)
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive (SHB20202)
- Titan Sockets & Ratchets