Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 60 MFD, 440V, Oval
Mfr # POCF60A
Zoro # G6123932
original price:
$33.49
12% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 13/32 in
- Overall Width 2 3/4 in
Product Information
- Brand Titan Hd
- MFR # POCF60A
- Zoro # G6123932
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 13/32 in |
Overall Width | 2 3/4 in |
Overall Depth | 1 7/8 in |
Case Height | 3 29/32 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 60, Overall Height 4 13/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Timber Ridge Premium Plastic Grease Gun with Grease 9.8" x3.8" x2" (A-B1A138)
- LOC-LINE Swivel Nozzle 60, Gray, 1/4", PK20 (49450-G)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X7/8 (2VP56X7/8)
- TITAN PRO Motor Run Capacitor, 35 MFD, 3-7/8 In. H (TRCF35)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Oval (POCF80A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Oval (POCFD355A)
- TITAN HD Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (PRCFD8075A)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Round (PRCFD305A)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Round (PRCFD405A)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Round (PRCF35A)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor (CBB60) (CMC7001)
- Titan Hd Motor Capacitors