Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 5 MFD, 440V, Oval
Mfr # POCF5A
Zoro # G6154933
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 1/16 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Titan Hd
- MFR # POCF5A
- Zoro # G6154933
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 1/16 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 1 9/16 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 5, Overall Height 2 1/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Ah4E112A4 120V Hydramotor (AH4E112A4)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX600 (3/3VX600)
- BANDO S8M-1224 Timing Belt, 400-S8M-1272 (400-S8M-1272)
- COXREELS Hose Roller Guide, For 1/4 to 1/2 ID Hose (1728-3)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 370V, Oval (POC7.5A)
- TITAN HD Motor Run Capacitor, 5 MFD, 370V, Oval (POC5A)
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (PRCFD3075A)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD356A)
- TITAN HD Dual Run Cap, 45/5 MFD, 370-440V, Round (PRCFD455A)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45150H)
- Titan Hd Motor Capacitors