Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 5 MFD, 370V, Oval
Mfr # POC5A
Zoro # G6230777
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 1/16 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Titan Hd
- MFR # POC5A
- Zoro # G6230777
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 1/16 in |
Overall Width | 2 in |
Case Height | 1 9/16 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 5, Overall Height 2 1/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, M22 (M22)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (5K654)
- DAYTON BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (3GXA4)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (RCJ 1)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 370V, Oval (POC7.5A)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Oval (POCF5A)
- TITAN HD Motor Dual Run Cap, 30/3 MFD, 440V, Round (PRCFD303A)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Round (PRCF35A)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- TITAN HD Motor Dual Run Cap, 60/5 MFD, 440V, Round (PRCFD605A)
- Titan Hd Motor Run Capacitors