Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 35 MFD, 440V, Oval
Mfr # POCF35A
Zoro # G6213733
original price:
$14.27
4% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 3/8 in
- Overall Width 2 in
Product Information
- Brand Titan Hd
- MFR # POCF35A
- Zoro # G6213733
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 3 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 35, Overall Height 4 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 934265Q, Suction, 10 micron, Inside-Out (MF0065870)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS (LS128)
- SIOUX TOOLS GEAR CARRIER EXT HEX 2800B (44455)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Oval (POCF30A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC15A)
- TITAN HD Motor Dual Run Cap, 50/5 MFD, 440V, Round (PRCFD505A)
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- Titan Hd Motor Capacitors