Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 30 MFD, 440V, Oval
Mfr # POCF30A
Zoro # G6217407
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Oval
- Overall Height 4 3/8 in
- Overall Width 2 in
Product Information
- Brand Titan Hd
- MFR # POCF30A
- Zoro # G6217407
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 2 in |
Case Height | 3 7/8 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 30, Overall Height 4 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron (19221111)
- DYNABRADE Carbon Brush, 42733 (42733)
- TRITAN Locknut, Inch, Diameter/Threads:4.325/12 (AN22)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Oval (POCF35A)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC12.5A)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- TITAN HD Motor Dual Run Cap, 50/5 MFD, 440V, Round (PRCFD505A)
- TITAN PRO Motor Dual Run Cap, 60/10 MFD, 370-440V (TRCFD6010)
- Titan Hd Motor Run Capacitors