Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 3 MFD, 440V, Oval
Mfr # POCF3A
Zoro # G6204685
original price:
$5.99
5% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 1/16 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Titan Hd
- MFR # POCF3A
- Zoro # G6204685
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 1/16 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 1 9/16 in |
Terminal Tab Width | 1/4 in |
Details
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 3, Overall Height 2 1/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight - Long (5316X06X08)
- MARTIN SPROCKET & GEAR Spk Roller Qd Saber, 100E20H (100E20H)
- TOMPKINS Hydraulic Fitting-International04MBSPP-04MBSPP-04MBSPP ADJ TEE (3858-04-04-04)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- TITAN HD Motor Run Capacitor, 4 MFD, 440V, Oval (POCF4A)
- TITAN HD Motor Run Capacitor, 5 MFD, 370V, Oval (POC5A)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD4510A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Round (PRCFD355A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- Titan Hd Motor Run Capacitors