Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 25 MFD, 440V, Oval
Mfr # POCF25B
Zoro # G6138641
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 3 3/8 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Titan Hd
- MFR # POCF25B
- Zoro # G6138641
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Case Height | 2 7/8 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 25, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON NEW SIGHT DOME ASSY, DRIP CONTROL OLD (LRP-96-310)
- DOTCO Collet, 1/8 In, Replacement (01-0100)
- ZORO SELECT Gasket, PK10 (BUNA100)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male Pipe (1501-08-08-FG)
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Oval (POCF20A)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- TITAN HD Motor Dual Run Cap, 35/5 MFD, 440V, Round (PRCFD355A)
- TITAN HD Motor Run Capacitor, 45 MFD, 440V, Oval (POCF45A)
- TITAN HD Motor Dual Run Cap, 30/3 MFD, 440V, Round (PRCFD303A)
- INTERSTATE PNEUMATICS 100 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7015)
- Titan Hd Motor Capacitors