Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 20 MFD, 440V, Oval
Mfr # POCF20A
Zoro # G6109625
original price:
$11.19
2% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 3 3/8 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Titan Hd
- MFR # POCF20A
- Zoro # G6109625
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 2 7/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 20, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- LEGACY PLUG GREEN CONNEX TYPE B 1/4" 2pk (LMA71440B-2PK)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 4.8A (KDRAA2H2)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- TITAN HD Motor Run Capacitor, 15 MFD, 370V, Oval (POC15A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Oval (POCF25B)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- Titan Hd Motor Run Capacitors