Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 15 MFD, 440V, Round
Mfr # PRCF15A
Zoro # G6093123
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 2 7/8 in
- Overall Width 1 3/4 in
Product Information
- Brand Titan Hd
- MFR # PRCF15A
- Zoro # G6093123
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Case Height | 2 3/8 in |
Diameter | 1 3/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 15, Overall Height 2 7/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85694, Pressure Line, 10 micron, Outside-In (MF0058712)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- WESTWARD Fitting, 65 Deg., Stl, 1-49/64" L, PK10 (52NZ74)
- INTERNATIONAL FLUID POWER International Fluid Power Balanced Piston Relief Valve 60 Gpm, 3000 PSI (450210)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Round (PRCF7.5A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- TITAN HD Motor Dual Run Cap, 40/7.5 MFD, 440V, Round (PRCFD4075A)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC12.5A)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Oval (POCF40A)
- Titan Hd Motor Run Capacitors