Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 15 MFD, 370V, Oval
Mfr # POC15A
Zoro # G6163394
original price:
$9.39
5% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 3 3/8 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Titan Hd
- MFR # POC15A
- Zoro # G6163394
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Case Height | 2 7/8 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 15, Overall Height 3 3/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 25 psi (ST2533-0A025)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925568, Pressure Line, 150 micron (ZX-925568)
- TSUBAKI Chain Link, Double Strand, #60-2, Pk5 (60-2 CONNECTING LINK)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Urethane (L090U)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Oval (POCF25B)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval (POCF6A)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD5510A)
- TITAN HD Motor Dual Run Cap, 60/5 MFD, 440V, Round (PRCFD605A)
- DAYTON Run Capacitor, 10 MFD, 440V, Round (2MEG6)
- Titan Hd Motor Capacitors