Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 12.5 MFD, 440V, Round
Mfr # PRCF12.5A
Zoro # G6196757
original price:
$11.30
16% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 440/370V AC
- Capacitor Shape Round
- Overall Height 2 7/8 in
- Overall Width 1 3/4 in
Product Information
- Brand Titan Hd
- MFR # PRCF12.5A
- Zoro # G6196757
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 1 3/4 in |
Diameter | 1 3/4 in |
Case Height | 2 3/8 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 12.5, Overall Height 2 7/8 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- TITAN HD Motor Run Capacitor, 5 MFD, 440V, Round (PRCF5A)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Round (PRCF15A)
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval (POCF12.5A)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Motor Run Capacitor, 20 MFD, 440V, Round (PRCF20A)
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- Titan Hd Motor Run Capacitors