Shop All Motor Run Capacitors
Titan Hd
Motor Run Capacitor, 10 MFD, 370V, Oval
Mfr # POC10A
Zoro # G6208894
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 10
- Capacitor Shape Oval
- Overall Height 2 11/16 in
- Overall Width 2 in
Product Information
- Brand Titan Hd
- MFR # POC10A
- Zoro # G6208894
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 2 in |
Case Height | 2 3/16 in |
Overall Depth | 1 1/4 in |
Terminal Tab Width | 1/4 in |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 10, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 14 5/8 BLK ADJ BEAM CLAMP (0500001003)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19321307)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- TITAN HD Motor Run Capacitor, 40 MFD, 440V, Oval (POCF40A)
- TITAN HD Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (PRCFD3575A)
- TITAN HD Motor Dual Run Cap, 25/5 MFD, 440V, Round (PRCFD255A)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Round (PRCF30A)
- TITAN PRO Motor Dual Run Cap, 35/4 MFD, 370-440V (TRCFD354)
- Titan Hd Motor Run Capacitors